Shop THEOCHEM
See all product information
Create Account
SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder
- Mfr # 101607-99990-76
- Zoro # G210738516
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Application
Spray parts cleaner
For Use On
Metals
Container Type
Pail
Color
Light brown
Fragrance
Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101607-99990-76
- Zoro #
- G210738516
- UPC #
- 24598010920
- Country of Origin
- United States
- Item
- Spray Parts Cleaner powder
- Application
- Spray parts cleaner
- For Use On
- Metals
- Container Type
- Pail
- Color
- Light brown
- Fragrance
- Odorless
- Recommended Dilution
- 2-20 cups for 10 gallons
- pH
- 12 to 13.5
- Net Weight
- 54.8
- For Use On_x
- Metals
- Removes
- Oil and Grease
- pH_x
- 12 to 13.5
- Form
- Powder
Dimensions
- Container Size
- 50 lb
Description
Concentrated, heavy-duty powder cleaner and degreaser. Suggested initial start up charge is one pound of this product for every ten gallons of water. Optimum concentration will depend on temperature, soil type and time constraints. Container 50 lb pail.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.