Shop THE PINK STUFF
See all product information
Create Account
Multi-Purpose Cleaner, Trigger Spray, 25.4 oz
- Mfr # 82382
- Zoro # G323371563
product price:
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Key Features
Container Type
Trigger Spray
Fragrance
Fruity
Cleaner Form
Spray
Surfaces for Use On
Tile
Removes
Dirt, grime, and stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82382
- Zoro #
- G323371563
- UPC #
- 5060033823682
- Country of Origin
- United States
- Item
- All Purpose Cleaner
- Container Type
- Trigger Spray
- Fragrance
- Fruity
- Cleaner Form
- Spray
- Surfaces for Use On
- Tile
- Removes
- Dirt, grime, and stains
- Series
- Miracle
- Primary Chemical
- Color
- Clear
- Cleaner Chemical Product Grouping
- Cleaner
Dimensions
- Size
- 25.4 fl oz (0.8 quart)
Description
The Pink Stuff Miracle Multi Purpose Cleaner delivers powerful, versatile cleaning without harsh chemicals, making it safe for use on a wide range of hard surfaces. It tackles tough stains, grease, and grime while leaving counters, floors, tile, pots, pans, grills, windows, and more shiny and residue‐free. Made with 99% natural ingredients, it provides consistent cleaning power without damaging surfaces. This all‐in‐one cleaner is the perfect solution for keeping the home spotless and sparkling.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.