6.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Point Type: Split Honed

  • Mfr # 29302559A

  • Zoro # G2018919


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
6.50mm
Shank Dia.
6.5mm
Cutting Direction
Right Hand
Finish
Black and Gold Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29302559A
Zoro #
G2018919
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
6.50mm
Shank Dia.
6.5mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Bit,SC,6.5mm,54mm-FL,TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Finish
Black and Gold Oxide
Point Type
Split Honed
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Material
Carbide
Material
Carbide
Drill Bit Finish
TiAlN

Description

Jobber Bit,SC,6.5mm,54mm-FL,TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.