7.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Point Type: Split Honed

  • Mfr # 29303071A

  • Zoro # G2019138


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
7.80mm
Shank Dia.
7.8mm
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29303071A
Zoro #
G2019138
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7.80mm
Shank Dia.
7.8mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Bit,SC,7.8mm,64mm-FL,TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiAlN
Finish
Black and Gold Oxide
Drill Bit Material
Carbide
Point Type
Split Honed
Material
Carbide
Coolant Through
Yes

Description

Jobber Bit,SC,7.8mm,64mm-FL,TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.