
Pushbutton Switch, Dpdt, Momentary, 1A, 28Vdc, 6 Pcb Hole Cnt, Solder Terminal, Through (Discontinued)
- Mfr # 8221SHCGE
- Zoro # G205803267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8221SHCGE
Zoro #
G205803267
UPC #
-
Country of Origin
Viet Nam
Dimensions
Panel Cutout Diameter
6.35 mm
Details
Head Color
White
Head Material
Nylon
Operator Illumination
Non-Illuminated
Terminal Connection
PC Thru-Hole
Action
Momentary
Push Button Style
Extended
Item
Push Button Switch
Description
Pushbutton Switch, Dpdt, Momentary, 1A, 28Vdc, 6 Pcb Hole Cnt, Solder Terminal, Through Hole-Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.