Precision Snipe Nose Pliers 120mm
- Mfr # T3772
- Zoro # G905627965
product price:Â
$
77.29
/ea
Key Features
Overall Length
60
Size
120mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3772
- Zoro #
- G905627965
- UPC #
- -
- Country of Origin
- Germany
- Item
- Snipe Nose Plier
Dimensions
- Overall Length
- 60
- Size
- 120mm
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 120 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 120 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.