Precision Tweezer 2381 - 120mm
- Mfr # T2381
- Zoro # G505629499
product price:
$
68.35
/ea
Key Features
Overall Length
40
Length
120
Width
10
Size
120mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2381
- Zoro #
- G505629499
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 40
- Length
- 120
- Width
- 10
- Size
- 120mm
Details
- Item
- Tweezer
- Tip Shape
- Flat, Blunt
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Flat, blunt tips, finely serrated inside
- Type: 00D.SA
- Length: 120 mm
- Anti-magnetic
- Polished with matt surface
- Flat, blunt tips, finely serrated inside
- Type: 00D.SA
- Length: 120 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.