Shop GENIUS TOOLS
Create Account
1/2in Dr. Hinge Handle
- Mfr # 480446
- Zoro # G123584163
original price:Â $45.53 , new price: $40.98 , 9 percent off
new price:Â
$
40.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480446
- Zoro #
- G123584163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive Heavy-Duty Breaker Bar 460mm Length Durable Steel Construction - 480446 Heavy-Duty Breaker Bar Built for professional hand tool work, this 1/2in drive hinge handle combines leverage, control, and adjustable access in one durable breaker bar. The hinge design provides up to 180 degrees of movement to help position the handle where space and fastener angles demand flexibility. Constructed from Chromium-vanadium steel alloy, it is made for high strength, long service life, and anti-corrosive protection. A knurled grip supports steady handling when applying force, helping reduce slips during demanding tasks. Key Benefits 1/2in inch drive size fits a wide range of compatible sockets. 180-degree hinge movement improves access in tight or awkward spaces. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Anti-corrosive material properties help resist wear in harsh working environments. Knurled handle texture increases grip and control during heavy torque applications. Meets or exceeds ANSI standards for reliable, professional-grade performance. Genius Tools Hinge Handle 1/2 Inch Drive Heavy-Duty Breaker Bar 460mm Length Durable Steel Construction - 480446 is designed for professional technicians and built to handle sustained heavy use. With a strong steel alloy build, a secure knurled grip, and a hinge for improved positioning, it supports efficient work where access and control matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.