Shop KLEIN TOOLS
See all product information
Create Account
MAG Nut Driver Set, Color Coded, HD, PK6
- Mfr # 65456MAG
- Zoro # G615718496
product price:Â
$
63.35
/ea
Key Features
SAE or Metric
SAE
Includes
6 Nut Drivers
Length
11.9 in
Material
Alloy Steel; Polypropylene
Width
7.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65456MAG
- Zoro #
- G615718496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- SAE
- Includes
- 6 Nut Drivers
- Material
- Alloy Steel; Polypropylene
- Features
- Wrench Assist For Greater Torque
Dimensions
- Length
- 11.9 in
- Width
- 7.6 in
- Size
- 1/4", 5/16", 3/8", 7/16", 1/2" , 9/16"
- Depth (In.)
- 2.3 in
Description
MAG Nut Driver Set,Color Coded,HD,PK6
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.