SensoPlus ESD Side Cutter Extra Full Flush Cut 115mm
- Mfr # T3773DEF115
- Zoro # G005627995
product price:Â
$
93.55
/ea
Key Features
Overall Length
60
Nominal Length
125
Size
115mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3773DEF115
- Zoro #
- G005627995
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 60
- Nominal Length
- 125
- Size
- 115mm
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,8 mm / Soft: 1,5 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,8 mm / Soft: 1,5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.