Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Hand Socket
- Mfr # 383222
- Zoro # G923582345
product price:Â
$
2.83
/ea
Sold in multiples of 3 for
$8.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383222
- Zoro #
- G923582345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/16 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383222 Hand Socket This 11/16 inch, 6-point hand socket is built for consistent fit and dependable torque transfer on compatible fasteners. The 3/8 inch drive size and 32mm (1.26 inches) overall length keep it compact and practical for organized tool storage and daily service work. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with anti-corrosive properties. Size markings are stamped for permanent identification, helping reduce mix-ups when working through multiple socket sizes. Key Benefits 11/16 inch 6-point profile helps reduce rounding on fasteners. 3/8 inch drive fits common ratchets, extensions, and torque tools. 32mm (1.26 inches) length keeps access controlled in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish improves corrosion resistance and wipes clean easily. Stamped size marking supports quick selection and permanent identification. Meets or exceeds ANSI standards for quality and performance expectations. It's a straightforward, durable addition for anyone standardizing a 3/8 inch drive set with clearly marked, corrosion-resistant chrome vanadium construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.