This item is Discontinued.

Claire Chase Claire Chase 205-Saddle Ultra Garment Carrier 600004990590

Claire Chase 205-Saddle Ultra Garment Carrier (Discontinued)

  • Mfr # 600004990590
  • Zoro # G803985594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600004990590
Zoro #
G803985594
UPC #
600004990590
Country of Origin
Colombia

Description

Features
  • Handcrafted of 100% cowhide leather in our Colombian Factory
  • Zippered closure
  • Fully lined
  • Backside of bag is nylon
  • Zippered closure on back of carrier
  • Front of carrier has large zippered pouch for travel accessories.
  • Antique brass hardware
  • Hang carrier with brass hanger.
  • Color - Saddle
  • Dimensions - 39 x 21 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.