Zoro Homepage

Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK

  • Mfr # CGCCL873

  • Zoro # G604653685


product price: $55.15
/pk 12, $4.60/ea

Key Features

Size
20 fl oz (0.6 quart)
Fragrance
Floral
Color
Green
Application
Multipurpose
Type
Germicidal Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGCCL873
Zoro #
G604653685
UPC #
-
Country of Origin
United States

Dimensions

Size
20 fl oz (0.6 quart)

Details

Fragrance
Floral
Color
Green
Item
Foaming Germicidal Cleaner
Application
Multipurpose
Type
Germicidal Cleaner
Features
Disinfectant; Deodorize
Standards
VOC Compliant OTC
Effective to Remove
Germs Remover; Bacteria Remover; Virus Remover; Fungi Remover
Cleaner Form
Spray

Description

Germicidal Cleaner foam spray disinfects hard, nonporous environmental surfaces such as toilet seats, fixtures, glazed tile, wash bowls, shower stalls, walls, finished woodwork, countertops, tables and outside surfaces of appliances. It is the easy way to clean, disinfect and deodorize. This spray cleans and disinfects without scouring or scratching. Use in a nursery and sickroom, on garbage and diaper pails or any other washable, hard, nonporous surface that needs disinfecting as you clean. Germicidal Cleaner can be used against 2019 Novel Coronavirus (2019-nCoV) when used in accordance with the directions for use against Adenovirus on hard, nonporous surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.