Shop CLAIRE
See all product information
Create Account
Glass Cleaner, 19 oz, Aerosol Spray Can, 12 PK
- Mfr # 1000000074
- Zoro # G723573413
product price:Â
$
61.85
/pk of 12, $5.15/ea
Key Features
Container Type
Aerosol Spray Can
Container Size
19 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000000074
- Zoro #
- G723573413
- UPC #
- 713014110503
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
Details
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
Description
CL050 Gleme Glass Cleaner 19 oz Aerosol 12 / cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.