Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Claire Premium Furniture Polish, 20oz, 12PK CL818

Premium Furniture Polish, 20oz, 12PK (Discontinued)

  • Mfr # CL818
  • Zoro # G310533332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL818
Zoro #
G310533332
UPC #
713014118189
Country of Origin
United States

Details

Item
Furniture Polish
Color
White

Description

NO Chlorinated Solvents NO 1,1,1-Trichloroethane NO Perchloroethylene NO Methylene Chloride. PENETRATES through rust and scale to loosen parts which have been frozen by corrosion. LUBRICATES parts to ensure free and easy movement. DEMOISTURIZES and creates a waterproof film that dries out electrical equipment, inhibits corrosion and prevents electrical discharge. PROTECTS and creates a non-drying film that seals parts against atmospheric and mild chemical corrosion. Size 16 oz. can. Net Weight 11 oz. Units/Pack 12 cans. Units/Pack 12 cans.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.