Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Maintainer water base - 20oz

  • Mfr # CL844

  • Zoro # G410533485


product price: $12.99
/ea

Key Features

Color
Milky White
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL844
Zoro #
G410533485
UPC #
713014118448
Country of Origin
United States

Details

Item
Stainless Steel Maintainer
Color
Milky White
Fragrance
Lemon

Description

NSF. Gives stainless steel a high gloss lustre while it protects and preserves finish. Cleans, polishes, protects in one operation. Water based. No oily or greasy film. No build-up. Cleans and protects surfaces. Easy-to-use.Size 20 oz. can. Net Weight 16 oz. Units/Pack 1 can.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.