Zoro Homepage

Flex-4 LED Light Kit

  • Mfr # 14463

  • Zoro # G316106134


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Depth
6.75 in
Material
Polypropylene
Color
Black
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14463
Zoro #
G316106134
UPC #
719921144631
Country of Origin
China

Dimensions

Depth
6.75 in
Length
21 in

Details

Material
Polypropylene
Color
Black

Description

The Flex-Four LED light kit lets anglers create a unique lighting configuration in their ice house. A variety of color options and brightness settings give anglers a way to make custom lighting in the fish house, home, or workshop. Comes with six feet of wire and alligator clip connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.