Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Fan/Light - Large

  • Mfr # 8429

  • Zoro # G016106151


product price: $53.15
/ea

Key Features

Color
Black
Material
Polyethylene
Depth
6.5 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8429
Zoro #
G016106151
UPC #
719921084296
Country of Origin
China

Dimensions

Depth
6.5 in
Length
12.5 in

Details

Color
Black
Material
Polyethylene

Description

This Fan/Light has a dual purpose - it lights up the shelter and moves warm air around for an evenly ventilated shelter! It can be conveniently hung in the best location, and with the touch of a button, you can have air movement, light, or both. The Fan/Light Combo comes with an LED light source for extended battery life, and the fan provides adequate yet quiet air movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.