Shop CLAM
See all product information
Create Account
Lock Double Cup Holder
Mfr # 17460
Zoro # G616106148
product price:Â $37.29
/eaKey Features
Length
15 in
Material
Steel
Color
Black
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17460
- Zoro #
- G616106148
- UPC #
- 719921174607
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Depth
- 10 in
Details
- Material
- Steel
- Color
- Black
Description
Everyone likes to enjoy a cold beverage or a mug of hot coffee on the ice and the ClamLock Double Cup holder is perfect for storing multiple drinks while you are ice fishing. This cup holder can easily be attached to any hard surface or a center hub on a hub shelter so it will be right where you need it. Bracket is made of powder coated steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.