Lock FishTrap/Tube Adapter Adjustable Clamp

  • Mfr # 18480

  • Zoro # G016106137


product price:  $18.79
/ea

Key Features

Length
7 in
Material
Steel
Color
Black
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18480
Zoro #
G016106137
UPC #
719921184804
Country of Origin
China

Dimensions

Length
7 in
Depth
5 in

Details

Material
Steel
Color
Black

Description

The ClamLock Adjustable Clamp Adapter allows users to attach any ClamLock accessories to FishTrap poles, other shelter poles, or the handlebars of your ATV or snowmobile. The adjustable clamp allows for attachment on various pole widths and shapes. Attach the clamp and the accessory you want on the bolt, and you can place your accessories wherever you choose!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.