Shop CLAM
See all product information
Lock Horizontal Rattle Reel with Hub Mount
Mfr # 17487
Zoro # G615798153
product price:Â $64.29
/eaKey Features
Length
14 in
Material
Plastic
Color
Black
Depth
7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 17487
- Zoro #
- G615798153
- UPC #
- 719921174874
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Depth
- 7 in
Details
- Material
- Plastic
- Color
- Black
Description
Ice anglers that stay out on the ice love rattle reels to alert them when they have fish on their line. The ClamLock Rattle Reel is perfect for anglers to mount in various locations in a hub shelter, in a permanent ice house, or even on a machine. This rattle reel features a tensioning system to set it based on your bait size, so no matter the fish you are targeting, you can use this rattle reel. With an upgraded bearing system for smooth operation, the fish will never know you are there.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.