Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trophy Thermal Tip Up

  • Mfr # 18601

  • Zoro # G215798133


product price: $30.85
/ea

Key Features

Color
Blue
Depth
10.5 in
Material
Plastic
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18601
Zoro #
G215798133
UPC #
719921186013
Country of Origin
China

Dimensions

Depth
10.5 in
Length
10.5 in

Details

Color
Blue
Material
Plastic

Description

The best tip up for the extreme cold! Frozen over holes can be common when you are using tip-ups and the Trophy Thermal Tip Up from Clam is the solution - a thermal foam liner that is completely sealed for durability. The Clam Trophy Thermal Tip Up now features an upgraded bearing drive system for incredibly smooth operation. Large enough to fit over a 10-inch hole! Includes a rigid red flag for maximum visibility from a distance and stacks inside a 5-gallon bucket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.