Zoro Homepage

Voltage Reel - Black

  • Mfr # 16625

  • Zoro # G316106141


product price: $24.29
/ea

Key Features

Depth
7 in
Color
Black
Length
8 in
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16625
Zoro #
G316106141
UPC #
719921166251
Country of Origin
China

Dimensions

Depth
7 in
Length
8 in

Details

Color
Black
Material
Graphite

Description

The Voltage Reel will light up your ice angling this season. The Voltage is composed of lightweight and strong components, resulting in a powerful yet smooth reel thats comfortable to use and will help anglers catch that next limit or trophy! Composite body with aluminum spool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.