Shop All Hose Clamps
Clamptite
Clamptite Tool
Mfr # CLT05
Zoro # G002697540
original price:
$58.58
39% off
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Clamp Dia. 0.1
- Length (In.) 6.8
- Width 4
- Height 0.5
Product Information
- Brand Clamptite
- MFR # CLT05
- Zoro # G002697540
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Min. Clamp Dia. | 0.1 |
Length (In.) | 6.8 |
Width | 4 |
Height | 0.5 |
Description
Plated steel components with an aluminum body. This tool was designed with the mechanic in mind who would have it around grease, oil and a controlled environment (non-corrosive).
The Standard tool can handle wire sizes up to .051" including sizes .032" and .041".
The Standard tool can handle wire sizes up to .051" including sizes .032" and .041".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- CHICAGO RAWHIDE Small Bore Seals (17240)
- THRIFCO PLUMBING 5/8 Barb x 1/2 M.I.P (4402793)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #36, 10/Bx (23418)
- ZORO SELECT Hose Clamp, 2-9/16 to 3-1/2In, SAE 48, PK10 (5348)
- Clamptite Hose Fittings