Shop CLAREMONT
See all product information
Create Account
Contemporary Grab Bar, 32-13/16" L, Brass, Polished Nickel
- Mfr # DR614306
- Zoro # G0310896
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Length
32-13/16"
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR614306
- Zoro #
- G0310896
- UPC #
- 663370512131
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 32-13/16"
- Width
- 2-3/4"
- Height
- 2-13/16"
- Bar Length
- 30"
Details
- Finish
- Polished Nickel
- Type
- Contemporary
- Material
- Brass
- Standards
- ADA Compliant
- Color
- Nickel
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.