
ANSI/ISO Comp. Notice/Disinfect Surface Safety Signs Indoor/Outdoor Flexible Polyester (ZA) 12"x18" (Discontinued)
- Mfr # F1370-ZASW3
- Zoro # G601851664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F1370-ZASW3
Zoro #
G601851664
UPC #
-
Country of Origin
United States
Dimensions
Width
0.004"
Height
18"
Length
12"
Size
12" X 18"
Details
Weight
0.26
Material
Indoor/Outdoor Flexible Polyester (ZA)
Standards
ANSI/ISO
Description
Clarion Safety Systems brings you high quality Notice/Disinfect Surface signs (ITEM# F1370- ) which are produced on premium plastic or metal material and are expertly designed to meet your Notice safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.