
ANSI/ISO Comp Warning/Quarantine Infectious Virus Area Sign Outdoor Weather Tuff Plastic 14"x10" (Discontinued)
- Mfr # F1360-S2SW2
- Zoro # G701856354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F1360-S2SW2
Zoro #
G701856354
UPC #
-
Country of Origin
United States
Dimensions
Width
0.063"
Height
10"
Length
14"
Size
14" X 10"
Details
Weight
0.56
Material
Outdoor Weather Tuff Plastic (S2)
Standards
ANSI/ISO
Description
Clarion Safety Systems brings you high quality Warning/Quarantine Infectious Virus Area signs (ITEM# F1360- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.