
ANSI/ISO Compliant Warning Fall Hazard Safety Signs Indoor/Outdoor Plastic (BJ) 12" X 18" (Discontinued)
- Mfr # F1215-BJSW3
- Zoro # G901856444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1215-BJSW3
Zoro #
G901856444
UPC #
-
Country of Origin
United States
Dimensions
Width
0.060"
Height
18"
Length
12"
Size
12" X 18"
Details
Weight
0.648
Standards
ANSI/ISO
Material
Indoor/Outdoor Plastic (BJ)
Description
Clarion Safety Systems brings you high quality Warning Fall Hazard signs (ITEM# F1215- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.