
OSHA Comp. Caution/Conveyor May Start Safety Signs Indoor/Outdoor Flexible Polyester (ZA) 12"x18" (Discontinued)
- Mfr # OS1035CH-ZASW3
- Zoro # G001856184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1035CH-ZASW3
Zoro #
G001856184
UPC #
-
Country of Origin
United States
Dimensions
Width
0.004"
Height
18"
Size
12" X 18"
Length
12"
Details
Standards
OSHA
Material
Indoor/Outdoor Flexible Polyester (ZA)
Weight
0.26
Description
Clarion Safety Systems brings you high quality Caution/Conveyor May Start signs (ITEM# OS1035CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.