
OSHA Comp. Caution/This Area Closed Off Safety Signs Indoor/Outdoor Flexible Polyester (ZA) 10"x7" (Discontinued)
- Mfr # OS1192CH-ZASW1
- Zoro # G301853678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1192CH-ZASW1
Zoro #
G301853678
UPC #
-
Country of Origin
United States
Dimensions
Width
0.004"
Height
7"
Size
10" X 7"
Length
10"
Details
Weight
0.07
Material
Indoor/Outdoor Flexible Polyester (ZA)
Standards
OSHA
Description
Clarion Safety Systems brings you high quality Caution/This Area Closed Off signs (ITEM# OS1192CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.