
OSHA Comp. Warning/Keep Hands Clear of Moving Machinery Safety Sign Outdoor Flex. Polyester 12"x18" (Discontinued)
- Mfr # OS1141WH-Z1SW3
- Zoro # G501851177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1141WH-Z1SW3
Zoro #
G501851177
UPC #
-
Country of Origin
United States
Dimensions
Width
0.005"
Height
18"
Size
12" X 18"
Length
12"
Details
Standards
OSHA
Weight
0.26
Material
Outdoor Flexible Polyester (Z1)
Description
Clarion Safety Systems brings you high quality Warning/Keep Hands Clear of Moving Machinery signs (ITEM# OS1141WH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Warning safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.