
OSHA Compliant Caution/STOP - Tank Car Connected Safety Signs Outdoor Flexible Polyester (Z1) 10"x7" (Discontinued)
- Mfr # OS1230CH-Z1SW1
- Zoro # G801849874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS1230CH-Z1SW1
Zoro #
G801849874
UPC #
-
Country of Origin
United States
Dimensions
Width
0.005"
Height
7"
Length
10"
Size
10" X 7"
Details
Material
Outdoor Flexible Polyester (Z1)
Standards
OSHA
Weight
0.07
Description
Clarion Safety Systems brings you high quality Caution/STOP - Tank Car Connected signs (ITEM# OS1230CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.