
OSHA Compliant Caution/Watch Your Step Safety Signs Outdoor Flexible Polyester (Z1) 10" X 7" (Discontinued)
- Mfr # OS1185CH-Z1SW1
- Zoro # G401850676
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS1185CH-Z1SW1
Zoro #
G401850676
UPC #
-
Country of Origin
United States
Dimensions
Width
0.005"
Height
7"
Size
10" X 7"
Length
10"
Details
Standards
OSHA
Material
Outdoor Flexible Polyester (Z1)
Weight
0.07
Description
Clarion Safety Systems brings you high quality Caution/Watch Your Step signs (ITEM# OS1185CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.