
OSHA Compliant Danger/Flammable Materials Safety Signs Outdoor Weather Tuff Plastic (S2) 14" X 10" (Discontinued)
- Mfr # OS1075DH-S2SW2
- Zoro # G201852948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1075DH-S2SW2
Zoro #
G201852948
UPC #
-
Country of Origin
United States
Dimensions
Width
0.063"
Height
10"
Length
14"
Size
14" X 10"
Details
Material
Outdoor Weather Tuff Plastic (S2)
Standards
OSHA
Weight
0.56
Description
Clarion Safety Systems brings you high quality Danger/Flammable Materials signs (ITEM# OS1075DH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Danger safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.