
OSHA Compliant Notice/No Solicitation Safety Signs Indoor/Outdoor Plastic (BJ) 12" X 18" (Discontinued)
- Mfr # OS1267NH-BJSW3
- Zoro # G701855708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS1267NH-BJSW3
Zoro #
G701855708
UPC #
-
Country of Origin
United States
Dimensions
Width
0.060"
Height
18"
Size
12" X 18"
Length
12"
Details
Material
Indoor/Outdoor Plastic (BJ)
Standards
OSHA
Weight
0.648
Description
Clarion Safety Systems brings you high quality Notice/No Solicitation signs (ITEM# OS1267NH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Notice safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.