Shop All Upright Vacuums
Clarke
Upright Vacuum Cleaner, 112 120VAC ,
Mfr # 107407690
Zoro # G4434851
Free Shipping & Returns
$556.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 11.50"
- Voltage 120VAC
- Motor HP 1000 watts
- Width 12"
- Length 13"
Product Information
- Brand Clarke
- MFR # 107407690
- Zoro # G4434851
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 12" |
Length | 13" |
Height | 44" |
Details
Description
Upright Vacuum Cleaner,112,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10025)
- ZEP Formula 50, All-Purpose HD Cleaner & Degreaser, 1 gal. (85924)
- ATRIX Omega Plus ULPA Portable Vacuum (VACOMEGAU)
- POWR-FLITE Portable Canister Vacuum, Corded, 115 V (PV610-Q10-U)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- PROTEAM ProGen 12 Upright Vacuum (107329)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5815E)
- SANITAIRE Upright Cordless Vacuum, 2.9A, 40VDC, 44" H (SC7500A)
- BISSELL UPRIGHT VACM CYCLNC FLTR (2852)
- Clarke Upright Vacuums