56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.9 mil, Black
Mfr # WEBWRM48
Zoro # G5196357
product price: $53.49
/pk 100, $0.53/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Size
43 in x 47 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEBWRM48
Zoro #
G5196357
UPC #
041215251016
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
43 in x 47 in
Width
43 in
Height
47 in
Details
Capacity
56 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Can Liners
Package Configuration
10 Rolls of 10 Bags
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.