19" x 19" x 5" Seat Cushions, Real Teal Palm, 2PK
- Mfr # DCRCCH19195-2PK
- Zoro # G1383896
product price:Â
$
38.95
/ea
Key Features
Size
19"L x 19"W x 5"Thick
Material
Shell: 100% Polyester, Fill: 100% Polyester fibers
Overall Width
19
Thickness
5
Length
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCRCCH19195-2PK
- Zoro #
- G1383896
- UPC #
- -
- Country of Origin
- China
- Color
- Real Teal Palm
- Material
- Shell: 100% Polyester, Fill: 100% Polyester fibers
- Weight
- 1.98
- Features
- BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
Dimensions
- Size
- 19"L x 19"W x 5"Thick
- Overall Width
- 19
- Thickness
- 5
- Length
- 19
- Width
- 19
- Height
- 5
- Overall Length
- 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.