Zoro Homepage

58029A Ring Sprinkler- - pack of 6

  • Mfr # VE155948

  • Zoro # G603737768


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE155948
Zoro #
G603737768
UPC #
654204848786
Country of Origin
China

Description

Classic Accessories’ commitment to research, design, development and quality have established us as an industry leader in outdoor covers and gear. Now over 60 employees, some overseeing production abroad, share Jacob’s unyielding commitment to innovation, collaboration, and quality at every stage of the product lifecycle—from design to delivery – whether it be a steering wheel cover, an RV cover, or something in between. As a team, we are a proud bunch, working together to uphold our Mission Statement and live up to our name. Features
  • Sprinkler Material: Plastic
  • Base Type: Sled
  • Product Type: Sprinkler
  • Coverage Area: 2827 sq. ft.
  • Throw Spray Range: 30 ft.
  • Number in Package: 6
  • Head Material: Plastic
  • Irrigated: Yes
  • Maximum Spray Distance: 30 ft.
  • Color Family: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.