58221A 3 Arm Revolving Sprinkler - pack of 6

  • Mfr # VE151203

  • Zoro # G103737756


product price:  $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE151203
Zoro #
G103737756
UPC #
654204848779
Country of Origin
China

Description

Classic Accessories’ commitment to research, design, development and quality have established us as an industry leader in outdoor covers and gear. Now over 60 employees, some overseeing production abroad, share Jacob’s unyielding commitment to innovation, collaboration, and quality at every stage of the product lifecycle—from design to delivery – whether it be a steering wheel cover, an RV cover, or something in between. As a team, we are a proud bunch, working together to uphold our Mission Statement and live up to our name. Features
  • Sprinkler Material: Plastic
  • Base Type: Sled
  • Product Type: Rotating Sprinkler
  • Coverage Area: 7853 sq. ft.
  • Maximum Spray Distance: 50 ft.
  • Spray Pattern: Full-Circle
  • Irrigated: Yes
  • Adjustable: Yes
  • Throw Spray Range: 50 ft.
  • Head Material: Plastic
  • Color Family: Green
  • Number in Package: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.