Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Classic Accessories 96" x 19" Motorcycle Cover 65-036-040401-RT

96" x 19" Motorcycle Cover (Discontinued)

  • Mfr # 65-036-040401-RT
  • Zoro # G1383826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-036-040401-RT
Zoro #
G1383826
UPC #
-
Country of Origin
China

Dimensions

Cover Dimensions
96 in L x 19 in W (in the back)
Size
96 in L x 19 in W (in the back)

Details

Color
Black

Description

This CLASSIC ACCESSORIES brand Motorcycle Cover is black in color and measures 96 inches in length and 19 inches in width at the back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.