A/C Cover For Dometic Brisk II - Gray
Mfr # 80-227
Zoro # G516560736
product price: $30.79
/eaKey Features
Depth (In.)
12 in
Length
12 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-227
Zoro #
G516560736
UPC #
52963020038
Country of Origin
China
Dimensions
Depth (In.)
12 in
Length
12 in
Details
Material
Plastic
Color
Gray
Description
Classic Accessories RV A/C covers are made from high quality material to provide maximum protection to your equipment. The 80-226 model is made for use with Dometic Brisk II RV air conditioning units. The cover features a sleek gray finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.