Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brayden Series Grade 3 Privacy Knob Set, Bright Brass

  • Mfr # VE274589

  • Zoro # G715782656


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE274589
Zoro #
G715782656
UPC #
652513896986
Country of Origin
China

Description

Privacy style knobs and levers are used to secure the interior rooms of a home.An inside thumb turn both locks and unlocks the hardware which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism.Perfect for master bedrooms bathrooms offices/dens or anywhere privacy is needed.Features -Combination Screws that Suit both Wood or Metal Door Mounting.-Works Well with Both Classic and Functional Decor.-Tested to 200 000 Cycles.-Projection from the door - 2-3/8 in.-Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.-Item Weight - 1.1 lbs.Specifications -Door Prep - Cross bore - 2-1/8 in.Edge bore - 1 in.Latch face - 1 x 2-1/4 in.-Back set - Fits 2-3/8 in.and 2-3/4 in.-Door Thickness - 1-3/8 in.- 1-3/4 in.door standard.-Cylinder - KKW1 5-pin standard; Entries packed KA5.-Latches - Privacy - 2-3/8 in.& 2-3/4 in.adj.9074 Faceplate - 1 x 2-1/4 in.round corner Bolt - 1/2 in.throw.-Strikes - 1-3/4 x 2-1/4 in.full lip round corner 9103.-Wood Screws - Combination screws that suit both wood or metal door mounting.-Door Handing - Not Required.-Finish - Bright Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.