This item is Discontinued.

Classic Accessories Classic Accessories 56-314-010401-RT 52 in. Square Full Coverage Fire Pit Cover; Black 56-314-010401-RT

Classic Accessories 56-314-010401-RT 52 in. Square Full Coverage Fire Pit Cover; Black (Discontinued)

  • Mfr # 56-314-010401-RT
  • Zoro # G603955254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-314-010401-RT
Zoro #
G603955254
UPC #
52963052183
Country of Origin
Unknown

Description

Tough fabric with water-resistant backing protects against rain, snow, sun, dirt and wont crack in the cold.

Features
  • Soft fabric won't scratch paint
  • Elasticized bottom hem for a fast, custom fit
  • Zippered driver's side door for easy access
  • Non-scratch tie-down grommets and rope
  • Antenna reinforcement patch
  • Perfect for storage and moderate UV and weather protection
  • Rugged PolyPro 3 fabric resists and repels rain and snow with superior protection against dirt, pollution and scratches
  • Protects against dirt, scratches and harmful UV rays
Specifications
  • Color: Black
  • Size: 52 in.
  • Shape: Square
  • Material: Polyester
  • Weight: 4.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.