92 in. Oval-Rectangle Table Set Cover - Khaki
- Mfr # 2D-PF92605
- Zoro # G003895563
Key Features
Specifications
Product Information
- MFR #
- 2D-PF92605
- Zoro #
- G003895563
- UPC #
- 840594099543
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 92 in
- Height
- 36 in
Details
- Item
- Table Cover
- Shape
- Oval/Rectangle
- Color
- Khaki
- Material
- Denier Polyester, Polyvinyl Chloride (PVC)
- Description/Special Features
- Hook & Loop Closure, Water Resistant, Double Stitched, UV Resistant, Durable, Weather Resistant
- Application
- Table
Description
This Two Dogs Designs 92 in Oval/;Rectangle Table Set Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with 0.50 mm PVC lining. Comes with Cloth Tie ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover
Features- Thick double stitched 500*;300D denier polyester outer construction to withstand the elements
- 0.50 mm PVC lining to help keep moisture away
- Fits most oval or rectangular tables up to 65 in. x 92 in. in size and chairs
- Keeps table and chairs dry and protected from the elements
- Has Cloth Tie tie downs and an elasticized bottom
- Double stitched
- Weather resistant
- Clean with soap and water
- Color - khaki
- Two Dogs Designs also offers coordinating covers for outdoor furniture pieces to create a unified look
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.