Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Patio Canopy Swing, Grey

  • Mfr # 55-170-015101-EC

  • Zoro # G7296331


product price: $106.55
/ea
Free Shipping & Returns

Key Features

Width
62 in
Length
82 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
78 in L x 60 in D x 72 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-170-015101-EC
Zoro #
G7296331
UPC #
052963013221
Country of Origin
China

Dimensions

Width
62 in
Length
82 in
Cover Dimensions
78 in L x 60 in D x 72 in H
Height
58 in
Size
78"L x 60"D x 72"H

Details

Item
Cover,Patio Canopy Swing,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Series
Ravenna

Description

Cover,Patio Canopy Swing,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.