Shop CLASSIC ACCESSORIES
See all product information
Create Account
Terrazzo Water-Resistant 100 Inch Patio V-Shaped Sectional Lounge Set Cover
- Mfr # 56-051-012001-EC
- Zoro # G216478348
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
100 in
Material
Woven Polyester with Laminated PVC Backing
Size
100L x 33.5D x 31H
Height
31 in
Depth
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-051-012001-EC
- Zoro #
- G216478348
- UPC #
- 52963044270
- Country of Origin
- China
- Item
- Patio Furniture Covers
- Color
- Sand
- Material
- Woven Polyester with Laminated PVC Backing
Dimensions
- Length
- 100 in
- Size
- 100L x 33.5D x 31H
- Height
- 31 in
- Depth
- 33.5 in
Description
Terrazzo patio furniture covers by Classic Accessories offer high-end style in medium weight protection, designed to keep your patio furniture looking its best year-round. Enjoy the little details that make life more convenient, like elastic loops that fit around the legs of your patio furniture for an ultra-secure fit. Outfit your entire outdoor oasis with Terrazzo, thanks to our wide selection of covers for patio furniture, grills, heaters, and more. With durable, water-resistant fabric and handy air vents, this cover is made to withstand Mother Nature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.