Zoro Homepage

Cover, Rec Coffee Table

  • Mfr # 55-121-011501-00

  • Zoro # G7299192


product price: $37.85
/ea

Key Features

Width
25 in
Length
48 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
48 in L x 25 in W x 18 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-121-011501-00
Zoro #
G7299192
UPC #
052963008685
Country of Origin
China

Dimensions

Width
25 in
Length
48 in
Cover Dimensions
48 in L x 25 in W x 18 in H
Size
48"L x 25"W x 18"H
Height
18 in

Details

Item
Cover,Rec Coffee Table
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,Rec Coffee Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.