Cover, Slip, Rec Dining Seat, Grey (Discontinued)
- Mfr # 60-309-011001-RT
- Zoro # G7290698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-309-011001-RT
Zoro #
G7290698
UPC #
052963038750
Country of Origin
China
Dimensions
Width
23 in
Length
21 in
Height
5 in
Details
Item
Cover,Slip,Rec Dining Seat,Grey
Color
Heather Grey
Material
93% Woven Polyester, 7% Cotton Cord
Description
Cover,Slip,Rec Dining Seat,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.