Zoro Homepage

Dual Axle Wheel Cover Sm Black

  • Mfr # 80-242

  • Zoro # G715704641


product price: $48.25
/ea

Key Features

Color
White
Material
Plastic
Depth
10 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-242
Zoro #
G715704641
UPC #
52963022483
Country of Origin
China

Dimensions

Depth
10 in
Length
11.25 in

Details

Color
White
Material
Plastic

Description

Classic Accessories 80-242 Dual Axle Wheel Cover comes in two sizes for semi-custom fit. Designed for fast and easy slip-on fit. One dual axle wheel cover in each package. Rugged and tough design is waterproof and UV/Mildew resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.